MILWAUKEE #2668-22

Impact Wrench Kit 3/8 in Square 18DC

SKU: 04524233420
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Impact Wrench Kit
Drive: 3/8 in Square
Volts DC: 18
Accessories: (2) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828) (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) (1) Carrying Case
Description
Cordless Impact Wrenches-Drivers: Type - Impact Wrench Kit; Drive - 3/8 in Square; Volts DC - 18; Accessories - (2) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828) (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812) (1) Carrying Case