MILWAUKEE #2753-20

Impact Driver, 18.0V, 1/4 in. Hex, 150 ft./lb

SKU: 04524236381
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cordless Impact Wrench
Drive: 1/4 in. Hex
Volts DC: 18.0V
Impacts per Minute: 0-3700
No Load RPM: 0-3000
Torque: 150 ft./lb
Net Weight: 2.10 lb
Manufacturer Series: M18 FUEL
The M18 FUEL 1/4 in. hex impact driver is the most powerful tool in its Class. At 1800 in-lbs of fastening torque, this tool drives screws faster but also provides greater control over power and speed thanks to its proprietary 4-mode DRIVE CONTROL. The POWERSTATE Brushless Motor delivers up to 0-3,000 RPM with constant power output to drive screws faster. REDLINK PLUS Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. For use with REDLITHIUM Compact Batteries or Extended Capacity Batteries (sold separately), which deliver more work per charge and more work over the life of the pack than competitive batteries on the market. The 4-Mode DRIVE CONTROL provides greater control over output speed and power for greater versatility by delivering 0-850 RPM in Mode 1, 0-2100 RPM in Mode 2, and 0-3000 RPM in Mode 3. Self-Tapping Screw Mode is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking, and stripping out screws.