Menu Search
Cordless Impact Wrenches-Drivers Cordless Impact Wrench Kit 1/2 in. Hex 18.0VDC

MILWAUKEE #2655-22

Cordless Impact Wrench Kit 1/2 in. Hex 18.0VDC

SKU #04524227609
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cordless Impact Wrench Kit
Drive: 1/2 in. Hex
Volts DC: 18.0V
Impacts per Minute: 0-3100
No Load RPM: 0-2400
Torque: 2520 in./lb
Net Weight: 3.9 lb
Accessories: Includes: (1) M18 and M12 Multi-Voltage Charger

Powered by FUEL technology, the 2655 delivers a best-in-class 210 ft-lbs. / 2,520 in-lbs of torque in a compact design. The Milwaukee POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. The Milwaukee REDLITHI

Additional Info: Tool Length: 6 in.