Menu Search
Search
PANDUIT #P48G21M-YL1C

SmartZone™ iPDU, Monitored Switched/Outlet; 208Vac; 60A; 48 Outlets; 6 Breakers; 3m cord; Yellow

SKU # 61305661254 Manufacturer Series: G5
RoHS Compliant
View more versions of this product
Cord Length: 10 ft. (3m)
Color: Yellow
Type: Intelligent, Monitored Switched per Outlet
Mounting Orientation: Vertical, 0U FULL (2 Sided)
Phase: 3
Input Voltage: 208V AC
Amps: 60A
Outlets: (36) C13, (12) C19
Plug Type: IEC 60309-460P9
Number of Breakers: 6
Dimensions: LxWxD: 71.7 x 2 x 4.4 in.