The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
PANDUIT #P24G05M-WH1A

SmartZone™ iPDU, Monitored Switched/Outlet; 208Vac; 60A; 24 Outlets; 6 Breakers; 1m cord; White

SKU # 61305664829 Manufacturer Series: G5
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Cord Length: 1m
Color: White
Type: Intelligent, Monitored Switched per Outlet
Mounting Orientation: Vertical, 0U FULL
Phase: 3
Input Voltage: 208V AC
Amps: 60A
Outlets: (12) C13, (12) C19
Plug Type: IEC 60309-460P9
Number of Breakers: 6
Dimensions: LxWxD: 68.9 x 2 x 2.1 in.