Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Electrical and Power Distribution
Power Supplies, Strips and Cords
Power Distribution Units (PDU)
SmartZone™ iPDU, Monitored Switched/Outlet; 208Vac; 60A; 24 Outlets; 6 Breakers
#P24G05M-GN1B
PANDUIT
#P24G05M-GN1B
SmartZone™
iPDU, Monitored Switched/Outlet; 208Vac; 60A; 24 Outlets; 6 Breakers; 2m cord; Green
SKU
#
61305664818
Manufacturer Series:
G5
RoHS
Compliant
Add to List
Add to Quote
View more versions of this product
Specifications
Cord Length:
2m
Color:
Green
Type:
Intelligent, Monitored Switched per Outlet
Mounting Orientation:
Vertical, 0U FULL
Phase:
3
Input Voltage:
208V AC
Amps:
60A
Outlets:
(12) C13, (12) C19
Plug Type:
IEC 60309-460P9
Number of Breakers:
6
Dimensions:
LxWxD: 68.9 x 2 x 2.1 in.