MOLEX #9238

Vertical Lift, Recovery, Drag Industrial Cable Reel 50-ft

SKU: 78678879238
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Industrial Cable
Application: Vertical Lift, Recovery, Drag
Mounting: Fixed
Cord Size/Conductors: 16/3
Cord Type: SOW
Length: 50 ft.
Wiring: Junction Box
Rating - Electrical: 9A/125V
Retraction Weight: 4-lb
Enclosure Material: Cast Aluminum
Enclosure Rating: NEMA 4
Manufacturer Series: Watertite Industrial Duty
Description
Cord-Cable Retracting Reels: Type - Industrial Cable; Application - Vertical Lift, Recovery, Drag; Mounting - Fixed; Cord Size/Conductors - 16/3; Cord Type - SOW; Length - 50-ft; Wiring - Junction Box; Rating - Electrical - 9A/125V; Retraction Weight - 4-lb; Enclosure Material - Cast Aluminum; Enclosure Rating - NEMA 4; Manufacturer Series - Watertite Industrial Duty