You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MOLEX #9363

Watertite® Vertical Lift, Recovery, Drag Industrial Cable Reel 25-ft

SKU # 78678879363 Manufacturer Series: Industrial Duty
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Industrial Cable
Application: Vertical Lift, Recovery, Drag
Mounting: Fixed
Cord Size/​Conductors: 14/4
Cord Type: SOW
Length: 25 ft.
Wiring: Junction Box
Rating - Electrical: 11A/600V
Retraction Weight: 4-lb
Enclosure Material: Cast Aluminum
Enclosure Rating: NEMA 4

Cord-Cable Retracting Reels: Type - Industrial Cable; Application - Vertical Lift, Recovery, Drag; Mounting - Fixed; Cord Size/Conductors - 14/4; Cord Type - SOW; Length - 25-ft; Wiring - Junction Box; Rating - Electrical - 11A/600V; Retraction Weight - 4-lb; Enclosure Material - Cast Aluminum; Enclosure Rating - NEMA 4; Manufacturer Series - Watertite Industrial Duty