MOLEX #9308

Vertical Lift, Recovery, Drag Industrial Cable Reel 20-ft

SKU: 78678879308
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Industrial Cable
Application: Vertical Lift, Recovery, Drag
Mounting: Fixed
Cord Size/Conductors: 14/8
Cord Type: SOW
Length: 20 ft.
Wiring: Junction Box
Rating - Electrical: 8A/600V
Retraction Weight: 4-lb
Enclosure Material: Cast Aluminum
Enclosure Rating: NEMA 4
Manufacturer Series: Watertite Industrial Duty
Cord-Cable Retracting Reels: Type - Industrial Cable; Application - Vertical Lift, Recovery, Drag; Mounting - Fixed; Cord Size/Conductors - 14/8; Cord Type - SOW; Length - 20-ft; Wiring - Junction Box; Rating - Electrical - 8A/600V; Retraction Weight - 4-lb; Enclosure Material - Cast Aluminum; Enclosure Rating - NEMA 4; Manufacturer Series - Watertite Industrial Duty