MOLEX #915D123

Retraction, Hand Wind Extension Cord Reel 100-ft

SKU: 78678879737
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Extension Cord
Application: Retraction, Hand Wind
Mounting: Portable
Cord Size/Conductors: 12/3
Cord Type: SOW
Length: 100 ft.
Wiring: Plug/Cord/Connector, NEMA 5-15
Retraction Weight: Not Applicable
Enclosure Material: Steel
Enclosure Rating: Indoor
Description
Cord-Cable Retracting Reels: Type - Extension Cord; Application - Retraction, Hand Wind; Mounting - Portable; Cord Size/Conductors - 12/3; Cord Type - SOW; Length - 100-ft; Wiring - Plug/Cord/Connector, NEMA 5-15; Retraction Weight - Not Applicable; Enclosure Material - Steel; Enclosure Rating - Indoor