Menu Search

HUBBELL #HBLC40123TT

Retraction Extension Cord Reel 40-ft

SKU: 78358552484
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Extension Cord
Application: Retraction
Mounting: Portable
Cord Size/Conductors: 12/3
Cord Type: SJTW
Length: 40 ft.
Wiring: Plug/Cord, NEMA 5-15
Rating - Electrical: 15A/125V
Enclosure Material: Plastic
Enclosure Rating: Indoor
Description
Cord-Cable Retracting Reels: Type - Extension Cord; Application - Retraction; Mounting - Portable; Cord Size/Conductors - 12/3; Cord Type - SJTW; Length - 40-ft; Wiring - Plug/Cord, NEMA 5-15; Rating - Electrical - 15A/125V; Enclosure Material - Plastic; Enclosure Rating - Indoor; Additional Information - Triple tap outlet
Additional Info: Triple tap outlet