This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
ERICSON MANUFACTURING CO #4143-50-B

Light Industrial Duty Cable Reel Reel 50-ft

SKU # 78286281879 Manufacturer Series: 4000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Reel
Application: Light Industrial Duty
Cord Size/​Conductors: 14/3
Cord Type: SJOW
Length: 50 ft.
Wiring: Plug/Outlet Box
Rating - Electrical: 15A/125V
Enclosure Material: Yellow Powder Coated Steel

Cord-Cable Retracting Reels: Type - Cable Reel; Application - Light Industrial Duty; Cord Size/Conductors - 14/3; Cord Type - SJOW; Length - 50-ft; Wiring - Plug/Outlet Box; Rating - Electrical - 15A/125V; Enclosure Material - Yellow Powder Coated Steel; Additional Information - Cable End: Plug NEMA 5-15 at 6 ft (Primary), Outlet Box (2) NEMA 5-15R Duplex (Non-GFCI) (Secondary); Manufacturer Series - 4000

Additional Info: Cable End: Plug NEMA 5-15 at 6 ft (Primary), Outlet Box (2) NEMA 5-15R Duplex (Non-GFCI) (Secondary)