Menu Search
ERICSON MANUFACTURING CO #4143-30SO-B

Light Industrial Duty Cable Reel Reel 30-ft

SKU # 78286290131 Manufacturer Series: 4000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Reel
Application: Light Industrial Duty
Cord Size/​Conductors: 14/3
Cord Type: SOW
Length: 30 ft.
Wiring: Receptacle
Rating - Electrical: 15A/600V
Enclosure Material: Yellow Powder Coated Steel

Cord-Cable Retracting Reels: Type - Cable Reel; Application - Light Industrial Duty; Cord Size/Conductors - 14/3; Cord Type - SOW; Length - 30-ft; Wiring - Receptacle; Rating - Electrical - 15A/600V; Enclosure Material - Yellow Powder Coated Steel; Additional Information - Cable End: (2) NEMA 5-15 Receptacle; Manufacturer Series - 4000

Additional Info: Cable End: (2) NEMA 5-15 Receptacle