ERICSON MANUFACTURING CO #4143-30-HSS

Light Industrial Duty Cable Reel Reel 30-ft

SKU: 78286284979
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Reel
Application: Light Industrial Duty
Cord Size/Conductors: 14/3
Cord Type: SJOW
Length: 30 ft.
Rating - Electrical: 15A/125V
Enclosure Material: Yellow Powder Coated Steel
Enclosure Rating: NEMA 2
Manufacturer Series: 4000
Description
Cord-Cable Retracting Reels: Type - Cable Reel; Application - Light Industrial Duty; Cord Size/Conductors - 14/3; Cord Type - SJOW; Length - 30-ft; Rating - Electrical - 15A/125V; Enclosure Material - Yellow Powder Coated Steel; Enclosure Rating - NEMA 2; Manufacturer Series - 4000