Menu Search
Cord-Cable Retracting Reels Light Industrial Duty Cable Reel Reel 30-ft
ERICSON MANUFACTURING CO #4143-30-BG

Light Industrial Duty Cable Reel Reel 30-ft

SKU # 78286284978 Manufacturer Series: 4000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Reel
Application: Light Industrial Duty
Cord Size/​Conductors: 14/3
Cord Type: SJOW
Length: 30 ft.
Wiring: Plug/Outlet Box
Rating - Electrical: 15A/125V
Enclosure Material: Yellow Powder Coated Steel

Cord-Cable Retracting Reels: Type - Cable Reel; Application - Light Industrial Duty; Cord Size/Conductors - 14/3; Cord Type - SJOW; Length - 30-ft; Wiring - Plug/Outlet Box; Rating - Electrical - 15A/125V; Enclosure Material - Yellow Powder Coated Steel; Additional Information - Cable End: Plug NEMA 5-15 at 6 ft (Primary), Outlet Box (1) NEMA 5-15 GFCI Duplex, (1) NEMA 5-15 Duplex (Secondary); Manufacturer Series - 4000

Additional Info: Cable End: Plug NEMA 5-15 at 6 ft (Primary), Outlet Box (1) NEMA 5-15 GFCI Duplex, (1) NEMA 5-15 Duplex (Secondary)