Menu Search
ERICSON MANUFACTURING CO #3143-50-TT

Light Duty Cable Reel Reel 50-ft

SKU # 78286290035 Manufacturer Series: 3000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Reel
Application: Light Duty
Mounting: Wall/Ceiling
Cord Size/​Conductors: 14/3
Cord Type: SJTW
Length: 50 ft.
Wiring: Plug/Tri-Tap Outlet
Rating - Electrical: 13A/125V
Enclosure Material: Black Plastic

Cord-Cable Retracting Reels: Type - Cable Reel; Application - Light Duty; Mounting - Wall/Ceiling ; Cord Size/Conductors - 14/3; Cord Type - SJTW; Length - 50-ft; Wiring - Plug/Tri-Tap Outlet; Rating - Electrical - 13A/125V; Enclosure Material - Black Plastic; Additional Information - Cable End: Plug NEMA 5-15 at 2 ft (Primary), Tri-Tap Outlet NEMA 5-15R (Secondary); Manufacturer Series - 3000

Additional Info: Cable End: Plug NEMA 5-15 at 2 ft (Primary), Tri-Tap Outlet NEMA 5-15R (Secondary)