Menu Search
ERICSON MANUFACTURING CO #5123-50-BG-20

Industrial Duty Cable Reel Reel 50-ft

SKU # 78286290041 Manufacturer Series: 5000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Reel
Application: Industrial Duty
Cord Size/​Conductors: 12/3
Cord Type: SOW
Length: 50 ft.
Wiring: Outlet Box
Rating - Electrical: 20A/125V
Enclosure Material: Yellow Powder Coated Steel

Cord-Cable Retracting Reels: Type - Cable Reel; Application - Industrial Duty; Cord Size/Conductors - 12/3; Cord Type - SOW; Length - 50-ft; Wiring - Outlet Box; Rating - Electrical - 20A/125V; Enclosure Material - Yellow Powder Coated Steel; Additional Information - Cable End: Blunt Cable at 1-2 ft (Primary), Outlet Box (1) NEMA 5-20 GFCI Duplex, (1) NEMA 5-20 Duplex (Secondary); Manufacturer Series - 5000

Additional Info: Cable End: Blunt Cable at 1-2 ft (Primary), Outlet Box (1) NEMA 5-20 GFCI Duplex, (1) NEMA 5-20 Duplex (Secondary)