Menu Search
Cord-Cable Retracting Reels Industrial Duty Cable Reel Reel 50-ft
ERICSON MANUFACTURING CO #5123-50-1612PWDX

Industrial Duty Cable Reel Reel 50-ft

SKU # 78286290040 Manufacturer Series: 5000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Reel
Application: Industrial Duty
Cord Size/​Conductors: 12/3
Cord Type: SOW
Length: 50 ft.
Wiring: Connector
Rating - Electrical: 20A/125V
Enclosure Material: Yellow Powder Coated Steel

Cord-Cable Retracting Reels: Type - Cable Reel; Application - Industrial Duty; Cord Size/Conductors - 12/3; Cord Type - SOW; Length - 50-ft; Wiring - Connector; Rating - Electrical - 20A/125V; Enclosure Material - Yellow Powder Coated Steel; Additional Information - Cable End: Blunt Cable at 1-2 ft (Primary), Connector NEMA 5-20R (Secondary); Manufacturer Series - 5000

Additional Info: Cable End: Blunt Cable at 1-2 ft (Primary), Connector NEMA 5-20R (Secondary)