Menu Search
ERICSON MANUFACTURING CO #5163-40

Industrial Duty Cable Reel Reel 40-ft

SKU # 78286281901 Manufacturer Series: 5000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Reel
Application: Industrial Duty
Cord Size/​Conductors: 16/3
Cord Type: SOW
Length: 40 ft.
Rating - Electrical: 10A/600V
Enclosure Material: Yellow Powder Coated Steel

Cord-Cable Retracting Reels: Type - Cable Reel; Application - Industrial Duty; Cord Size/Conductors - 16/3; Cord Type - SOW; Length - 40-ft; Rating - Electrical - 10A/600V; Enclosure Material - Yellow Powder Coated Steel; Additional Information - Cable End: Blunt Cable at 1-2 ft (Primary), Blunt Cable (Secondary); Manufacturer Series - 5000

Additional Info: Cable End: Blunt Cable at 1-2 ft (Primary), Blunt Cable (Secondary)