Industrial Duty Cable Reel Reel 30-ft

SKU: 78286281925
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cable Reel
Application: Industrial Duty
Cord Size/Conductors: 12/4
Cord Type: SOW
Length: 30 ft.
Rating - Electrical: 16A/600V
Enclosure Material: Yellow Powder Coated Steel
Manufacturer Series: 5000
Cord-Cable Retracting Reels: Type - Cable Reel; Application - Industrial Duty; Cord Size/Conductors - 12/4; Cord Type - SOW; Length - 30-ft; Rating - Electrical - 16A/600V; Enclosure Material - Yellow Powder Coated Steel; Additional Information - Cable End: Blunt Cable at 1-2 ft (Primary), Blunt Cable (Secondary); Manufacturer Series - 5000
Additional Info: Cable End: Blunt Cable at 1-2 ft (Primary), Blunt Cable (Secondary)