Menu Search
ERICSON MANUFACTURING CO #5103-30-BG

Industrial Duty Cable Reel Reel 30-ft

SKU # 78286290133 Manufacturer Series: 5000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Reel
Application: Industrial Duty
Cord Size/​Conductors: 10/3
Cord Type: SOW
Length: 30 ft.
Wiring: GFCI Receptacle
Rating - Electrical: 25A/600V
Enclosure Material: Yellow Powder Coated Steel

Cord-Cable Retracting Reels: Type - Cable Reel; Application - Industrial Duty; Cord Size/Conductors - 10/3; Cord Type - SOW; Length - 30-ft; Wiring - GFCI Receptacle; Rating - Electrical - 25A/600V; Enclosure Material - Yellow Powder Coated Steel; Additional Information - Cable End: Duplex NEMA 5-15 GFCI Receptacle; Manufacturer Series - 5000

Additional Info: Cable End: Duplex NEMA 5-15 GFCI Receptacle