Menu Search

ERICSON MANUFACTURING CO #5103-30-BG-20

Industrial Duty Cable Reel Reel 30-ft

SKU: 78286290134
Manufacturer Series: 5000
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Reel
Application: Industrial Duty
Cord Size/Conductors: 10/3
Cord Type: SOW
Length: 30 ft.
Wiring: GFCI Receptacle
Rating - Electrical: 25A/600V
Enclosure Material: Yellow Powder Coated Steel
Description
Cord-Cable Retracting Reels: Type - Cable Reel; Application - Industrial Duty; Cord Size/Conductors - 10/3; Cord Type - SOW; Length - 30-ft; Wiring - GFCI Receptacle; Rating - Electrical - 25A/600V; Enclosure Material - Yellow Powder Coated Steel; Additional Information - Cable End: Duplex NEMA 5-20, GFCI Receptacle; Manufacturer Series - 5000
Additional Info: Cable End: Duplex NEMA 5-20, GFCI Receptacle