Menu Search
Cord-Cable Retracting Reels Heavy Industrial Duty Cable Reel Reel 100-ft

ERICSON MANUFACTURING CO #6123-100-1612CG

Heavy Industrial Duty Cable Reel Reel 100-ft

SKU #78286290145
Manufacturer Series: 6000
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Reel
Application: Heavy Industrial Duty
Cord Size/Conductors: 12/3
Cord Type: SOW
Length: 100 ft.
Rating - Electrical: 20A
Enclosure Material: Yellow Powder Coated Steel
Enclosure Rating: NEMA 4

Cord-Cable Retracting Reels: Type - Cable Reel; Application - Heavy Industrial Duty; Cord Size/Conductors - 12/3; Cord Type - SOW; Length - 100-ft; Rating - Electrical - 20A; Enclosure Material - Yellow Powder Coated Steel; Enclosure Rating - NEMA 4; Manufacturer Series - 6000