Menu Search
ERICSON MANUFACTURING CO #4163-35

Cable Reel, 16/3, SJOW, 35-ft, 10A/300V, Plug Wiring

SKU # 78286281869 Manufacturer Series: 4000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Reel
Application: Light Industrial Duty
Cord Size/​Conductors: 16/3
Cord Type: SJOW
Length: 35 ft.
Wiring: Plug
Rating - Electrical: 10A/300V
Enclosure Material: Yellow Powder Coated Steel
Enclosure Rating: NEMA 4

Reel; Cord; 16/3 SJOW; 35-ft Length; 10A/300V; Plug Wiring; NEMA 4 Yellow Powder Coated Steel Enclosure; For Light Industrial Duty