ERICSON MANUFACTURING CO #5123-30-BG-20

Cable Reel, 12/3, SOW, 30-ft, 20A/600V, Plug Wiring

SKU: 78286289710
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Reel
Application: Light Industrial Duty
Cord Size/Conductors: 12/3
Cord Type: SOW
Length: 30 ft.
Wiring: Plug
Rating - Electrical: 20A/600V
Enclosure Material: Yellow Powder Coated Steel
Enclosure Rating: NEMA 4X
Manufacturer Series: 5000
Description
Reel; Cord; 12/3 SOW; 30-ft Length; 20A/600V; NEMA 4X Yellow Powder Coated Steel Enclosure; For Light Industrial Duty