Menu Search
ERICSON MANUFACTURING CO #4123-50-1610

Cable Reel, 12/3, SJOW, 50-ft, 15A/125V, Plug Wiring

SKU # 78286281866 Manufacturer Series: 4000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Reel
Application: Light Industrial Duty
Cord Size/​Conductors: 12/3
Cord Type: SJOW
Length: 50 ft.
Wiring: Plug
Rating - Electrical: 15A/125V
Enclosure Material: Yellow Powder Coated Steel
Enclosure Rating: NEMA 4

Reel; Cord; 12/3 SJOW; 50-ft Length; 15A/125V; Plug Wiring; NEMA 4 Yellow Powder Coated Steel Enclosure; For Light Industrial Duty