EATON CROUSE-HINDS SERIES #W16L-C04050

Lifting/Stretching Cable Reel Reel 50-ft

SKU: 78227426518
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cable Reel
Application: Lifting/Stretching
Cord Size/Conductors: 12 AWG
Length: 50 ft.
Manufacturer Series: Cable-Gard
Description
Cord-Cable Retracting Reels: Type - Cable Reel; Application - Lifting/Stretching; Cord Size/Conductors - 12 AWG; Length - 50-ft; Manufacturer Series - Cable-Gard