Retraction, Light Cable Tension Extension Cord Reel 40-ft

SKU: 78138165695
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Extension Cord
Application: Retraction, Light Cable Tension
Mounting: Swivel, Ceiling 4 in. Octagon Box
Cord Size/Conductors: 18/3
Cord Type: SJO
Length: 40 ft.
Wiring: Outlet Box (non-included)
Rating - Electrical: 6A/250V
Enclosure Material: Steel
Manufacturer Series: Reelites, 1500
Cord-Cable Retracting Reels: Type - Extension Cord; Application - Retraction, Light Cable Tension; Mounting - Swivel, Ceiling 4" Octagon Box; Cord Size/Conductors - 18/3; Cord Type - SJO; Length - 40-ft; Wiring - Outlet Box (non-included); Rating - Electrical - 6A/250V; Enclosure Material - Steel; Manufacturer Series - Reelites, 1500