Menu Search
APPLETON #8707

Auto-Loc Auto-Loc Heavy Duty Cord Reel, 12/4, SO, 40-ft, Wall, Ceiling Mounting, 14A/600VAC, NEMA 4

SKU # 03628331080 Manufacturer Series: 8700 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Reel
Application: Heavy Duty
Mounting: Wall, Ceiling
Cord Size/​Conductors: 12/4
Cord Type: SO
Length: 40 ft.
Rating - Electrical: 14A/600VAC
Enclosure Material: Die Cast Aluminum
Enclosure Rating: NEMA 4

Cord Reel; Heavy Duty; Wall, Ceiling Mounting; 40-ft 12/4 SO Cord; 14A/600VAC; Die Cast Aluminum Enclosure; NEMA 4 Enclosure