Menu Search
Search
AMERACE (RUSSELL STOLL) #SGR50

Retractable Cable Reel, 12/2, SJO-W, 50-ft

SKU # 70891740260
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Retractable Cable Reel
Application: Volatile or Classified Areas Such as Tank Farms, PetroChem, Cosmetics, Grain Mills or Vehicular or Rail Transport
Mounting: Ceiling
Cord Size/​Conductors: 12/2
Cord Type: SJO-W
Length: 50 ft.