You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
AMERACE (RUSSELL STOLL) #SGR25

Retractable Cable Reel, 12/2, SJO-W, 25-ft

SKU # 70891729910
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Retractable Cable Reel
Application: Volatile or Classified Areas Such as Tank Farms, PetroChem, Cosmetics, Grain Mills or Vehicular or Rail Transport
Mounting: Ceiling
Cord Size/​Conductors: 12/2
Cord Type: SJO-W
Length: 25 ft.