Menu Search
Search
MOLEX #95121

Super-Safeway™ Cable and Cord Carrier Cable Carrier and Clamp Assembly

SKU # 78678879311
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable and Cord Carrier
Application: Cable Carrier and Clamp Assembly
Mounting: Portable
Max Cable Size: 0.30 in. (0.8 cm) Flat / 0.91 in. (2.3 cm) Round
Weight Capacity: 9.00 Lbs/carrier

Cord-Cable Carrying System - Carriers: Type - Cable and Cord Carrier; Application - Cable Carrier and Clamp Assembly; Mounting - Portable; Max Cable Size - 0.30 in. (0.8 cm) Flat / 0.91 in. (2.3 cm) Round; Weight Capacity - 9.00 Lbs/carrier; Additional Information - Use with: 951 Series Festoon Power Cable Carrying System; Manufacturer Series - Super-Safeway

Additional Info: Use with: 951 Series Festoon Power Cable Carrying System