Menu Search
Cord-Cable Accessory Devices Slip Ring; Self-contained; 30A; 600V

MOLEX #SR204

Slip Ring; Self-contained; 30A; 600V

SKU #78678859302
Manufacturer Series: Series 200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Self-contained Slip Ring

Mounting Hole: 0.875 Hub. Lead Wire: #12 AWG. 30A. 600V.