×

Recently Added Items (Last 5)

Item Quantity Price Extended Price

Copper and Fiber Connectivity

Product Description

Copper Media Patch Cords: Assembly Type - Modular Patch Cord; Category - 6; Cable Type - 4 Pair UTP; Conductor Size - AWG - 24; Conductor Stranding - Stranded; Jacket Material - nl; Cable Color - Blue; End Connector - A - Modular, 8-Wire T568A/B; End Connector - B - Modular, 8-Wire T568A/B; End Type A - Plug, Bootless Snagless; End Type B - Plug, Bootless Snagless; Length - Metric - 0.3m; Length - Imperial - 1 ft; Manufacturer Series - TX6 PLUS

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


CREE LIGHTING CFP-2-WH

Electrical Outlet Frame Faceplate White

CREE LIGHTING

Manufacturer #CFP-2-WH

SKU: 81004802832

Product Description

Faceplates for Multimedia-Modular Jacks: Type - Electrical Outlet Frame; Gangs - 2; Color - White

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BELDEN FSNS6U

Straight Connector Crimp-On RG-6

BELDEN

Manufacturer #FSNS6U

SKU: 84567100269

Product Description

Coaxial Connectors: Connector Type - Straight Connector; Configuration - Type F; Cable Size - RG-6; Installation - Crimp-On; Package Quantity - 25; Manufacturer Series - ProSNS

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

UTP Jack Inserts: Module Type - Modular UTP Jack; Mounting - Faceplate, Patch Panel; Configuration - 8-Wire RJ45; Wiring Code - T568A/B; Category - 6; Color - White; Additional Information - Material: ABS. With Strain Relief; Manufacturer Series - Mini-Com TX6 PLUS

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


IDEAL 85-345

Modular UTP, RJ45, Cat

IDEAL

Manufacturer #85-345

SKU: 78325085345

Product Description

Twisted Pair Plugs: Plug Type - Modular UTP; Connector Type - RJ45; Position - 6; Conductor - 6; Body Style - Non Keyed; Color - Clear; Package - 25

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 25


BELDEN SNS1P6QS

Straight Connector Compression RG6, Quad-Shield

BELDEN

Manufacturer #SNS1P6QS

SKU: 60599842934

Product Description

Coaxial Connectors: Connector Type - Straight Connector; Configuration - Type F; Cable Size - RG6, Quad-Shield; Installation - Compression; Package Quantity - 1000; Additional Information - Color Sleeve Blue. one piece construction, Temperature Rating: '-40 to 60 deg C (-40 to 140 deg F); Manufacturer Series - Snap-N-Seal

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 1,000


Product Description

Coaxial Adapter Modules: Module Type - Coaxial Video F Bulkhead; Mounting - Faceplate, Adapter; Color - White; Manufacturer Series - Mini-Com CMF

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BELDEN FS6PL

Straight Connector Crimp-On RG-6 Plenum Size 1

BELDEN

Manufacturer #FS6PL

SKU: 84567100145

Product Description

Coaxial Connectors: Connector Type - Straight Connector; Configuration - Type F; Cable Size - RG-6 Plenum Size 1; Installation - Crimp-On; Package Quantity - 25; Manufacturer Series - F-Conn

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

UTP Jack Inserts: Module Type - Modular UTP Jack; Connection - IDC - Press-Fit; Mounting - Faceplate, Adapter, Box; Configuration - 8-Wire RJ45; Wiring Code - T568A/B; Category - 5e; Color - Black; Manufacturer Series - Mini-Com TX5e

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BELDEN A0645272

Module Surface Outlet Almond

BELDEN

Manufacturer #A0645272

SKU: 62857504559

Product Description

Surface Outlet Box: Box Type - Module Surface Outlet; Mounting - Screws, Adhesive Strip; Surface Entry - Cable; Module Position - Side; Modules/Inserts - (2) MDVO Modules; HxWxL - 1.10x2.00x2.80" (28x51x71mm); Color - Almond; Manufacturer Series - MDVO

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

UTP Jack Inserts: Module Type - Modular UTP Jack; Connection - Punchdown; Mounting - Keystone Opening; Configuration - 8-Wire RJ45; Wiring Code - T568A/B; Category - 5e; Color - Green; Manufacturer Series - Xcelerator

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Copper Media Patch Cords: Assembly Type - Modular Patch Cord; Category - 6; Cable Type - 4 Pair UTP; Conductor Size - AWG - 24; Conductor Stranding - Stranded; Jacket Rating - CMR; Jacket Material - PVC; Cable Color - Green; End Connector - A - Modular, 8-Wire T568A/B; End Connector - B - Modular, 8-Wire T568A/B; End Type A - Plug, Green Boot; End Type B - Plug, Green Boot; Length - Metric - 3.0m; Length - Imperial - 10 ft; Manufacturer Series - eXtreme 6+

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Copper Media Patch Cords: Assembly Type - Modular Patch Cord; Category - 6; Cable Type - 4 Pair UTP; Conductor Size - AWG - 24; Conductor Stranding - Stranded; Jacket Rating - CMR; Jacket Material - PVC; Cable Color - Red; End Connector - A - Modular, 8-Wire T568A/B; End Connector - B - Modular, 8-Wire T568A/B; End Type A - Plug, Red Boot; End Type B - Plug, Red Boot; Length - Metric - 2.1m; Length - Imperial - 7 ft; Manufacturer Series - eXtreme 6+

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

UTP Jack Inserts: Module Type - Modular UTP Jack; Connection - IDC - Press-Fit; Mounting - Faceplate, Adapter, Box; Configuration - 8-Wire RJ45; Wiring Code - T568A/B; Category - 6; Color - Ivory; Manufacturer Series - eXtreme 6+

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


Product Description

Faceplates for Multimedia-Modular Jacks: Type - Multimedia Outlet; Module Position - Flush; Gangs - 1; Ports - 2; Port Configuration - UTP, STP, Fiber-Optic, A/V; Color - Stainless Steel; Labeling - Optional Adhesive; Manufacturer Series - Mini-Com

 

 

Price

(save

Quantity Pricing

Unit of Sale: Each


BELDEN SNS11AS

Straight Connector Crimp-On RG-11

BELDEN

Manufacturer #SNS11AS

SKU: 60599844068

Product Description

Coaxial Connectors: Connector Type - Straight Connector; Configuration - Type F; Cable Size - RG-11; Installation - Crimp-On; Package Quantity - 50; Additional Information - 360 degree compression; Manufacturer Series - SNAP N SEAL

 

 

Price

(save

Quantity Pricing

Unit of Sale: 1 Package of 50


Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: