Menu Search
Copper Multiple Cable Assemblies Patch Cord, Pre-Terminated; Twinaxial; Blue; 9.8 ft.(3m)

PANDUIT #PSF1PXA3MBU-PRJMSFT--

Patch Cord, Pre-Terminated; Twinaxial; Blue; 9.8 ft.(3m)

SKU #47602698370
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Pre-Terminated Cable Assembly
Cable Type: High Speed Twinaxial, 30 AWG
Jacket Material: PVC
Jacket Color: Blue
End Connector - A: SFP+ 10Gbps Connector
End Connector - B: SFP+ 10Gbps Connector
Length: 9.8 ft.
Length - m: 3m

Additional Info: Flammability Rating: CL2