Menu Search
Search
PANDUIT #PHQ4SFP2C4MBL

Breakout Cable Assembly, QSFP28x (4) SFP28, 8 Pair

SKU # 61305634716
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Speed Breakout Cable Assembly
Cable Quantity: 8 Pair
Cable Type: Twin Axial
Jacket Material: PVC
Jacket Color: Black
End Connector - A: QSFP28
End Connector - B: (4) SFP28
Length: 13.1 ft.
Length - m: 4m
Conductor Size - AWG: 26 AWG
Shielding: Shielded

High bandwidth interconnects are required for next generation data centers. Panduit offers QSFP28 to four SFP28 direct attach copper breakout cable assemblies. These passive cables provide a cost effective solution for interconnecting high speed 25 and 10