Menu Search
HUBBELL #525G2110E

Cable Assembly, 10/100/1000 Base-T; Cat 5e; 25 Pair; 10 ft. (3m)

SKU # 66262085787 Manufacturer Series: 525G
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 10 ft.
Length - m: 3m
Type: 10/100/1000 Base-T Patch Cord
Cable Type: 25 Pair
Category: 5E
End Connector: Male to Male : Male to Male

Additional Info: Connector Angles: 180 - 90 degree