Menu Search
Search
HUBBELL #525PS2212ME

Cable Assembly, 10/100/1000 Base-T; Cat 5e; 25 Pair; 39.4 ft. (12m)

SKU # 66262084005 Manufacturer Series: 525PS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 39.4 ft.
Length - m: 12m
Type: 10/100/1000 Base-T Patch Cord
Cable Type: 25 Pair
Category: 5E
End Connector: Male to Male : Male to Male

Additional Info: Connector Angles: 180 - 180 degree