Menu Search
IDEAL #62-200

LinkMaster Data - Voice Cable LinkMaster Series

SKU # 78325062200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65
Tester Type: Data - Voice Cable
Application: Testing UTP, STP
Display: Sequential LED's
Detects: Split Pairs, Opens, Shorts, Reversals, Miswires
Contents: (1) Tester, (1) Remote

Copper Media Testers: Tester Type - Data - Voice Cable; Application - Testing UTP, STP; Display - Sequential LED's; Detects - Split Pairs, Opens, Shorts, Reversals, Miswires; Contents - (1) Tester, (1) Remote; Manufacturer Series - LinkMaster

Warning – California Prop 65

WARNING: Cancer and Reproductive Harm -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.