Menu Search
IDEAL #33-770

Cable Tester VDV Pro Series

SKU # 78325070843 Manufacturer Series: VDV Pro
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tester Type: Cable Tester
Application: Voice, Data and Video
Display: LED
Detects: Cable Length, Wire Errors, Open, Short, Miswire and Split Pair
Reports: Pass/Fail Test Report

Copper Media Testers: Tester Type - Cable Tester; Application - Voice, Data and Video; Display - LED; Detects - Cable Length, Wire Errors, Open, Short, Miswire and Split Pair; Reports - Pass/Fail Test Report; Additional Information - VDV PRO Supports RJ-11/12, RJ-45, Coax F, BNC and RCA Connectors, With One Remote and Terminator; Manufacturer Series - VDV Pro

Additional Info: VDV PRO Supports RJ-11/12, RJ-45, Coax F, BNC and RCA Connectors, With One Remote and Terminator