Menu Search
Copper Media Patch Cords Patch Cable, Cat 6A, 4 Pair UTP Cable, 24 AWG, Stranded
WINSTON INTERNATIONAL #90-C6AB-3BL

Weltron Patch Cable, Cat 6A, 4 Pair UTP Cable, 24 AWG, Stranded

SKU # 40323344674 Manufacturer Series: 90-C6AB
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Assembly Type: Patch Cable
Category: 6A
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Material: PVC
Cable Color: Blue
End Connector - A: 8 Position 8 Wire Unshielded RJ-45 Plug
End Connector - B: 8 Position 8 Wire Unshielded RJ-45 Plug
End Type A: Plug, Clear Boot
End Type B: Plug, Clear Boot
Length - Metric: 0.91m
Length - Imperial: 3 ft.