Menu Search
Copper Media Patch Cords Patch Cord; Cat 5e; 24 AWG; 8-Pin Male RJ45 - ; Blue; 25 ft. (7.6m)
STEREN ELECTRONICS #308-625BL

Patch Cord; Cat 5e; 24 AWG; 8-Pin Male RJ45 - ; Blue; 25 ft. (7.6m)

SKU # 40011099200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Assembly Type: Patch Cord
Category: 5e
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Cable Color: Blue
End Connector - A: 8-pin, Male RJ45 Plug
End Type A: Plug, Clear Boot
End Type B: Plug, Clear Boot
Length - Metric: 7.6m
Length - Imperial: 25 ft.

Additional Info: Molded, Booted