Menu Search
SIEMON COMPANY #ZM6A-07-02

Patch Cord, Modular; Cat 6A; UTP; White; 7 ft. (2.1m)

SKU # 70041678655 Manufacturer Series: Z-MAX
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 6A
Cable Type: UTP
Conductor Size - AWG: 26
Conductor Stranding: Stranded
Jacket Rating: CMG
Jacket Material: Thermoplastic
Cable Color: White
End Connector - A: Modular, 8-Wire T568A/B
End Connector - B: Modular, 8-Wire T568A/B
End Type A: Plug, Clear Boot
End Type B: Plug, Clear Boot
Length - Metric: 2.1m
Length - Imperial: 7 ft.