Menu Search

SIEMON COMPANY #ZM6A-05-06

Patch Cord, Modular; Cat 6A; UTP; Blue; 5 ft. (1.5m)

SKU: 70041678647
Manufacturer Series: Z-MAX
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Modular Patch Cord
Category: 6A
Cable Type: UTP
Conductor Size - AWG: 26
Conductor Stranding: Stranded
Jacket Rating: CMG
Jacket Material: Thermoplastic
Cable Color: Blue
End Connector - A: Modular, 8-Wire T568A/B
End Connector - B: Modular, 8-Wire T568A/B
End Type A: Plug, Clear Boot
End Type B: Plug, Clear Boot
Length - Metric: 1.5m
Length - Imperial: 5 ft.