Menu Search
SIEMON COMPANY #ZM6A-S05-05

Patch Cord, Modular; Cat 6A; S/FTP; Yellow; 5 ft. (1.5m)

SKU # 70041678688 Manufacturer Series: Z-MAX
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 6A
Cable Type: S/FTP
Conductor Size - AWG: 26
Conductor Stranding: Stranded
Jacket Rating: CM/LSZH
Jacket Material: Thermoplastic
Color: Yellow
End Connector: Modular, 8-Wire T568A/B : Modular, 8-Wire T568A/B
End Type: Plug, Clear Boot : Plug, Clear Boot
Length - Metric: 1.5m
Length: 5 ft.

Additional Info: Cable Diameter: 0.25 in. (6.35mm), Contact Material: Gold Plated, Operating Temperature: -10 to 60 Deg C (-14 to 140 Deg F)