Menu Search
Copper Media Patch Cords Patch Cord, Modular; Cat 6A; S/FTP; Red; 15 ft. (4.6m)

SIEMON COMPANY #ZM6A-S15-03

Patch Cord, Modular; Cat 6A; S/FTP; Red; 15 ft. (4.6m)

SKU #70041678347
Manufacturer Series: Z-MAX
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Assembly Type: Modular Patch Cord
Category: 6A
Cable Type: S/FTP
Conductor Size - AWG: 26
Conductor Stranding: Stranded
Jacket Rating: CM/LS0H
Jacket Material: Thermoplastic
Cable Color: Red
End Connector - A: Modular, 8-Wire T568A/B
End Connector - B: Modular, 8-Wire T568A/B
End Type A: Plug, Clear Boot
End Type B: Plug, Clear Boot
Length - Metric: 4.6m
Length - Imperial: 15 ft.

Additional Info: Cable Diameter: 0.25 in. (6.35mm), Contact Material: Gold Plated, Operating Temperature: -10 to 60 Deg C (-14 to 140 Deg F)