Menu Search
Search
SIEMON COMPANY #MC6-10-05

Patch Cord, Modular; Cat 6; 4 Pair UTP; Yellow; 10 ft. (3m)

SKU # 70041697533 Manufacturer Series: MC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair UTP
Conductor Size - AWG: 26
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: Thermoplastic, LSZH
Shielded: UTP
Color: Yellow
End Connector: Modular, 8-Wire T568A/B : Modular, 8-Wire T568A/B
End Type: Plug, Clear Boot : Plug, Clear Boot
Length - Metric: 3m
Length: 10 ft.