SIEMON COMPANY #XC5-03-B05

Patch Cord Category 5e - 3 ft UTP

SKU: 70041635308
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Assembly Type: Patch Cord
Category: 5e
Cable Type: UTP
Conductor Size - AWG: 24
Jacket Rating: CMR
Jacket Material: PVC
Cable Color: Yellow
End Connector - A: Ruggedized Plug
End Connector - B: RJ-45 Modular Plug
Length - Metric: 0.9m
Length - Imperial: 3 ft.
Description
Copper Media Patch Cords: Assembly Type - Patch Cord; Category - 5e ; Cable Type - UTP; Conductor Size - AWG - 24; Jacket Rating - CMR; Jacket Material - PVC; Cable Color - Yellow; End Connector - A - Ruggedized Plug; End Connector - B - RJ-45 Modular Plug; Length - Metric - 0.9m; Length - Imperial - 3 ft; Additional Information - Operating Temperature: -25 to 85 Deg C (-13 to 185 Deg F)
Additional Info: Operating Temperature: -25 to 85 Deg C (-13 to 185 Deg F)