SIEMON COMPANY #ZM6A-S07-02

Modular Patch Cord Category 6A - 7 ft S/FTP

SKU: 70041678698
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Modular Patch Cord
Category: 6A
Cable Type: S/FTP
Conductor Size - AWG: 26
Conductor Stranding: Stranded
Jacket Rating: CM/LS0H
Jacket Material: Thermoplastic
Cable Color: White
End Connector - A: Modular, 8-Wire T568A/B
End Connector - B: Modular, 8-Wire T568A/B
End Type A: Plug, Clear Boot
End Type B: Plug, Clear Boot
Length - Metric: 2.1m
Length - Imperial: 7 ft.
Manufacturer Series: Z-MAX
Description
Copper Media Patch Cords: Assembly Type - Modular Patch Cord; Category - 6A; Cable Type - S/FTP; Conductor Size - AWG - 26; Conductor Stranding - Stranded; Jacket Rating - CM/LS0H; Jacket Material - Thermoplastic; Cable Color - White; End Connector - A - Modular, 8-Wire T568A/B; End Connector - B - Modular, 8-Wire T568A/B; End Type A - Plug, Clear Boot; End Type B - Plug, Clear Boot; Length - Metric - 2.1m; Length - Imperial - 7 ft; Manufacturer Series - Z-MAX®