Modular Patch Cord Category 6A - 3 ft UTP

SKU: 70041678399
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Assembly Type: Modular Patch Cord
Category: 6A
Cable Type: UTP
Conductor Stranding: Stranded
Jacket Rating: CMG
Cable Color: White
End Connector - A: Modular, 8-Wire T568A/B
End Connector - B: Modular, 8-Wire T568A/B
End Type A: Plug, Clear Boot
End Type B: Plug, Clear Boot
Length - Metric: 0.9m
Length - Imperial: 3 ft.
Manufacturer Series: Z-MAX
Copper Media Patch Cords: Assembly Type - Modular Patch Cord; Category - 6A; Cable Type - UTP; Conductor Stranding - Stranded; Jacket Rating - CMG; Cable Color - White; End Connector - A - Modular, 8-Wire T568A/B; End Connector - B - Modular, 8-Wire T568A/B; End Type A - Plug, Clear Boot; End Type B - Plug, Clear Boot; Length - Metric - 0.9m; Length - Imperial - 3 ft; Manufacturer Series - Z-MAX®